RB150125 - 1-1/2" X 1-1/4" Reducing Bushing

Appleton

  • $11.18 (Each)
  • $11.18 (Each)

  • $279.59 (Per 25)

  • $1,118.35 (Per 100)
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
RB150125
Manufacturer
Appleton
Manufacturer's Part Number
RB150-125
Description
1-1/2" X 1-1/4" Reducing Bushing
Reducing Bushing, Size: 1-1/2 X 1-1/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30,
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654951 / 00781381654951
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Carton
$279.59 (Per 25)
Standard Packaging
$1,118.35 (Per 100)
Resources
Images
 
 
RB150125 - Large Image
 
RB150125 - Small Image
Attachments
 
 
RB150125 - Specification Sheet
Other Links
 
 
RB150125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1-1/2 x 1-1/4
Descriptions
extra long description
APP RB150-125 RDC BUSH STL 1-1/2TO1
Description
1-1/2" X 1-1/4" REDUCING BUSHING
Product Type
RDC Bush STL 1-1/2TO1-1/4 In
Long Description
Reducing Bushing, Size: 1-1/2 X 1-1/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30,
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB150-125
GTIN
00781381654951
UPC
781381654951
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.17
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB150125.
Jump To:

Cross Referenced

These items are similar to RB150125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB54H American Fittings 00662364140206
RB150125 American Fittings 00662364130221
RB150-125 Appleton Electric 00781381654951
RB150-125A Appleton Electric 00781381655002
531 Arlington 00018997005311
1170 Bridgeport Fittings 00781747011701
RE54 Eaton Crouse-Hinds 00782274590400
275 Eaton Crouse-Hinds 00784564102751
R361 LH Dottie 00781002305507
RB-150125 Garvin Industries n/a
13512 Halex 00051411135126
RE54S Killark 00783936010908
LRB-11 Madison Electric 00784297353611
67470 Minerallac 00085937674708
RB-11 Neer 00687855126118
RB-327S O-Z Gedney 00783126467352
328R O-Z Gedney 00783126785401
1151 Raco 00050169011515
610 Thomas & Betts 00786210006109
RB-154 Thomas & Betts 00785991432367
RB11 Topaz 00751338201606

* All prices subject to change.

Begin Live Chat