RB300250 - 3" X 2-1/2" Reducing Bushing

Appleton

  • $40.76 (Each)
  • $40.76 (Each)

  • $1,019.04 (Per 25)

  • $4,076.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB300250
Manufacturer
Appleton
Manufacturer's Part Number
RB300-250
Description
3" X 2-1/2" Reducing Bushing
Reducing Bushing, Size: 3 X 2-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655552 / 00781381655552
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.76 (Each)
Carton
$1,019.04 (Per 25)
Resources
Images
 
 
RB300250 - Large Image
 
RB300250 - Small Image
Attachments
 
 
RB300250 - Specification Sheet
Other Links
 
 
RB300250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3 X 2-1/2
Descriptions
Product Type
RDC Bush Mall 3TO2-1/2 In NPT
Description
3" X 2-1/2" REDUCING BUSHING
Long Description
Reducing Bushing, Size: 3 X 2-1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB300-250 RDC BUSH MALL 3TO2-1/
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB300-250
GTIN
00781381655552
UPC
781381655552
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
1.23
Carton
25
Uses, Certifications, and Standards
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat