RB4 - 1" X 3/4" Reducing Bushing

Appozgcomm

  • $5.82 (Each)
  • $5.82 (Each)

  • $290.85 (Per 50)

  • $581.70 (Per 100)

  • $1,163.40 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB4
Manufacturer
Appozgcomm
Manufacturer's Part Number
RB4
Description
1" X 3/4" Reducing Bushing
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, 0.70 In Diameter, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855126040 / 00687855126040
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$290.85 (Per 50)
Standard Packaging
$1,163.40 (Per 200)
Resources
Specifications Sheets
 
 
RB4 - Specification Sheet
Images
 
 
RB4 - Small Image
 
RB4 - Large Image
 
RB4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
1.27 in;32.3 mm
Diameter
0.70 in;17.8 mm
Size
1 X 0.75
Descriptions
Description
1" X 3/4" REDUCING BUSHING
Product Type
Reducing Bushing
Special Features
Threaded Flush Mount
Long Description
Reducing Bushing, 1 x 3/4 in Trade Size, RB Model, Zinc Plated, 1.27 in Height, 0.70 in Diameter, 0.07 lb
Features
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rwn Reducing Washers and Rb Flush Reducing Bushings. Reducing Washers Are Used To Reduce the Size Of A Knockout Or Slip Hole in A Sheet Metal Enclosure To A Smaller Trade Size. Reducing Bushings Are Used To Reduce the Trade Size Of A Tapered Entry.
Short Description
Reducing Bushing, 1 x 3/4 in, Zinc Plated
extra long description
EGS RB-4 1 X 3/4 RDC BSHG STL
Additional Information
Color/Finish
Zinc Plated
for use with
Rigid and IMC Conduit
Standards Met
UL Standard: 514B;UL Listed E-163167;CSA Standard C22.2 No. 18.3;CSA Certified 70872;NEMA FB-1
package quantity
200 PK;50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RB4
Brand
Appleton
Model
RB
GTIN
00687855126040
UPC
687855126040
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Flush Bushing
Trade Size
Trade Size
1 x 3/4 in
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
50
Package
200
Uses, Certifications, and Standards
Application
To Reduce the trade size of a tapered entry
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat