RWN509 - 1-1/2" X 1/2" Reducing Washer

Appozgcomm

  • $2.29 (Each)
  • $2.29 (Each)

  • $114.74 (Per 50)

  • $229.49 (Per 100)

  • $573.72 (Per 250)
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
RWN509
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN509
Description
1-1/2" X 1/2" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949212 / 00687855949212
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$114.74 (Per 50)
Standard Packaging
$573.72 (Per 250)
Resources
Images
 
 
RWN509 - Small Image
 
RWN509 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/2" X 1/2" REDUCING WASHER
Product Type
1-1/2 X 1/2 In STL RDC WSHR
extra long description
EGS RWN-509 1-1/2 X 1/2 IN STL RDC
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/2 x 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches
Additional Information
Inside Diameter
0.88
outside diameter
2.5
Manufacturer Information
Manufacturers Part Number
RWN509
Brand
Appleton
GTIN
00687855949212
UPC
687855949212
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.04
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-7
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RWN509.
Jump To:

Similar Items

Similar items are close alternatives to RWN509, though they may not be 100% alike.

Washer, Reducing, Galvanized Steel, Size 1 1/2 Inch - 1/2 Inch
  • Our Part #: 1067
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1067
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($147.96) · 200 ($295.92) ·
1067 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN509 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW150-50 Appleton Electric 00781381664158
RW7 Arlington 00018997957009
1067 Bridgeport Fittings 00781747010674
348 Eaton Crouse-Hinds 00784564103482
RW51 LH Dottie 00781002301219
68505B Halex 00051411685058
33412 Minerallac 00085937334121
RWN-509 Neer 00687855949212
RW-8S O-Z Gedney 00783126476101
1371 Raco 00050169013717
3710 Thomas & Betts 00786210037103
906 Topaz 00751338191105

* All prices subject to change.

Begin Live Chat