RWN514 - 2" X 3/4" Reducing Washer

Appozgcomm

  • $3.10 (Each)
  • $3.10 (Each)

  • $154.96 (Per 50)

  • $309.93 (Per 100)

  • $774.82 (Per 250)
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
RWN514
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN-514
Description
2" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949267 / 00687855949267
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$154.96 (Per 50)
Standard Packaging
$774.82 (Per 250)
Resources
Images
 
 
RWN514 - Small Image
 
RWN514 - Large Image
Attachments
 
 
RWN514 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2" X 3/4" REDUCING WASHER
Product Type
2 X 3/4 In STL RDC WSHR
extra long description
EGS RWN-514 2 X 3/4 IN STL RDC WSHR
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 2 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
Additional Information
Inside Diameter
1.11
outside diameter
3
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RWN-514
GTIN
00687855949267
UPC
687855949267
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.06
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-12
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RWN514.
Jump To:

Similar Items

Similar items are close alternatives to RWN514, though they may not be 100% alike.

Reducing Washer, 2 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Ins...
  • Our Part #: 1072
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1072
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($83.84) · 100 ($167.68) ·
1072 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN514 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW-200-75 Appleton Electric 00781381664400
RWN-514 APPOZGCOMM 00687855949267
RW12 Arlington 00018997951205
RW-13S O-Z Gedney 00783126476354
1376 Raco 00050169013762
CW62 Sepco n/a
3715 Thomas & Betts n/a
WA-162 Thomas & Betts 00785991445749
911 Topaz 00751338191600
1072 Bridgeport Fittings 00781747010728
353 Eaton Crouse-Hinds 00784564103536
RW62 LH Dottie 00781002301363
68607B Halex 00051411686079
33422 Minerallac 00085937334220
3715-TB Thomas & Betts 00786210037158

* All prices subject to change.

Begin Live Chat