RWN517 - 2" X 1-1/2" Reducing Washer

Appozgcomm

  • $2.79 (Each)
  • $2.79 (Each)

  • $139.32 (Per 50)

  • $278.63 (Per 100)

  • $696.58 (Per 250)
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
RWN517
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN517
Description
2" X 1-1/2" Reducing Washer
Reducing Washer, 2 X 1-1/2 In Trade Size, RWN Model, Galvanized, 0.88 In;1.75 In Diameter, 0.0400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949298 / 00687855949298
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Carton
$139.32 (Per 50)
Standard Packaging
$696.58 (Per 250)
Resources
Images
 
 
RWN517 - Small Image
 
RWN517 - Large Image
 
RWN517 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Diameter
0.88 in;22.4 mm (Inside);1.75 in;44.5 mm (Outside)
Descriptions
Description
2" X 1-1/2" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 2 x 1-1/2 in Trade Size, RWN Model, Galvanized, 0.88 in;1.75 in Diameter, 0.0400 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rwn Reducing Washers and Rb Flush Reducing Bushings. Reducing Washers Are Used To Reduce the Size Of A Knockout Or Slip Hole in A Sheet Metal Enclosure To A Smaller Trade Size. Reducing Bushings Are Used To Reduce the Trade Size Of A Tapered Entry.
Short Description
Reducing Washer, 2 x 1-1/2 in, Galvanized
extra long description
EGS RWN-517 2 X 1-1/2 IN STL RDC WS
Additional Information
for use with
Rigid and IMC Conduit
Standards Met
UL Standard: 514B;UL Listed: E32539, E61301;CSA Standard: C22.2 No. 18.3;cUL Listed: E61301;NEMA: FB-1
package quantity
250 PK;50 CT
Color/Finish
Galvanized
Made in USA
yes
Inside Diameter
1.73
outside diameter
3
Manufacturer Information
Manufacturers Part Number
RWN517
Brand
Appleton
sub brand
Neer(TM)
Model
RWN
GTIN
00687855949298
UPC
687855949298
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Trade Size
Trade Size
2 x 1-1/2 in
Packaging
Weight
0.0400 lb/EA
Weight per each
0.04
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Reduce Knockout Size On Sheet Metal Box and Enclosure/Cabinet
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RWN517.
Jump To:

Similar Items

Similar items are close alternatives to RWN517, though they may not be 100% alike.

Reducing Washer, 2 to 1-1/2 In Trade Size, Round, Galvanized Steel, 2 In (Inside...
  • Our Part #: 1075
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1075
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($89.84) · 100 ($179.67) ·
1075 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW-200-150 Appleton Electric 00781381664554
RWN-517 APPOZGCOMM 00687855949298
RW15 Arlington 00018997951502
40019 Mulberry 00095327400190
RW-16S O-Z Gedney 00783126476507
1379 Raco 00050169013793
CW65 Sepco n/a
3718 Thomas & Betts 00786210037189
WA-165 Thomas & Betts 00785991445800
914 Topaz 00751338191907
1075 Bridgeport Fittings 00781747010759
356 Eaton Crouse-Hinds 00784564103567
RW65 LH Dottie 00781002301455
68615 Halex 00051411686154
33428 Minerallac 00085937334282
40018 Mulberry 00095327400183

* All prices subject to change.

Begin Live Chat