ST300 - 3" STR LT Conn

Appleton

  • $457.45 (Each)
  • $457.45 (Each)

  • $2,287.23 (Per 5)

  • $45,744.58 (Per 100)
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
ST300
Manufacturer
Appleton
Manufacturer's Part Number
ST300
Description
3" STR LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, Straight Connection Orientation, 3.69 In Length, 4.38 In Diameter, Insulated, 3 In NPT Thread Size, Threaded Connection, 450 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679756 / 00781381679756
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.45 (Each)
Carton
$2,287.23 (Per 5)
Resources
Images
 
 
ST300 - Small Image
 
ST300 - Large Image
Attachments
 
 
ST300 - Specification Sheet
Other Links
 
 
ST300 - Other
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
Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated;Chromate And Epoxy Powder Coat/Zinc Electroplate
Dimensions and Weight
Length
3.69 in;93.7 mm
Diameter
4.38 in;111.3 mm
Size
3
Descriptions
Description
3" STR LT CONN
Product Type
Liquid Tight Straight Connector
Insulated Connector
Long Description
Liquid Tight Straight Connector, 3 in Trade Size, Zinc Electroplated;Chromate And Epoxy Powder Coat/Zinc Electroplate, Straight Connection Orientation, 3.69 in Length, 4.38 in Diameter, Insulated, 3 in NPT Thread Size, Threaded Connection, 450 lb/100
Short Description
Insulated Connector, Malleable Iron (Body And Compression Nut);Aluminum (Ferrule);Polypropylene (Sealing Ring), 3 in, Straight
Special Features
Enclosure Type Class I Div 2;Constructional Feature Liquid Tight, Rain Tight, Oil Tight, Concrete Tight
extra long description
APP ST-300 3 IN LFMC CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-300
GTIN
00781381679756
UPC
781381679756
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
3 in
Packaging
Weight
204.1 kg/100;450 lb/100
Weight per each
4.5
Carton
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST300.
Jump To:

Cross Referenced

These items are similar to ST300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST300 Appleton Electric 00781381679756
437SLT Bridgeport Fittings n/a
LT300 Eaton Crouse-Hinds 00784564303004
K300 Killark 00783936998527
4Q300 O-Z Gedney 00783126617955
3412 Raco 00050169034125
H300 Raco n/a
LTM300 Raco n/a
5239 Thomas & Betts 00786210052397
LT108 Thomas & Betts n/a
LS300 AFC Cable Systems n/a
LMM-81 APPOZGCOMM 00687855382811
LT300 Arlington 00018997323002
MLT-300 Orbit Industries 00835243053151
SLT34 Sepco n/a
LT300 Steel Components, Inc. n/a
LT-108 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat