ST4575 - 3/4" Steel LT 45 Conn

Appleton

  • $20.50 (Each)
  • $20.50 (Each)

  • $512.50 (Per 25)

  • $1,025.00 (Per 50)

  • $2,049.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST4575
Manufacturer
Appleton
Manufacturer's Part Number
ST-4575
Description
3/4" Steel LT 45 Conn
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Divis
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680004 / 00781381680004
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.50 (Each)
Carton
$512.50 (Per 25)
Standard Packaging
$1,025.00 (Per 50)
Resources
Images
 
 
ST4575 - Small Image
 
ST4575 - Large Image
Attachments
 
 
ST4575 - Specification Sheet
Other Links
 
 
ST4575 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" STEEL LT 45 CONN
Product Type
3/4 In 45DEG LFMC Conn
extra long description
APP ST-4575 3/4 IN 45DEG LFMC CONN
Long Description
ST Series 45 DEG Liquidtight Connector With Plain Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Divis
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-4575
GTIN
00781381680004
UPC
781381680004
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 45 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.32
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat