STB100 - 1" Steel LT Conn Ins Throat

Appleton

  • $24.17 (Each)
  • $24.17 (Each)

  • $120.84 (Per 5)

  • $604.18 (Per 25)

  • $2,416.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STB100
Manufacturer
Appleton
Manufacturer's Part Number
STB-100
Description
1" Steel LT Conn Ins Throat
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1 In, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Cla
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381681056 / 00781381681056
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Carton
$120.84 (Per 5)
Standard Packaging
$604.18 (Per 25)
Resources
Images
 
 
STB100 - Large Image
 
STB100 - Small Image
Attachments
 
 
STB100 - Specification Sheet
Other Links
 
 
STB100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1
Descriptions
Description
1" STEEL LT CONN INS THROAT
Product Type
1 In Insul LFMC Conn
Long Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 IN Length X 1.81 IN Height, Thread Length: 3/4 IN, Standard: Cla
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
extra long description
APP STB-100 1 IN INSUL LFMC CONN
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STB-100
GTIN
00781381681056
UPC
781381681056
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
STB Series Straight Liquidtight Connector With Insulated Throat
Packaging
Weight per each
0.34
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat