STB125 - 1-1/4" Steel LT Conn Ins Throat

Appleton

  • $36.83 (Each)
  • $36.83 (Each)

  • $184.16 (Per 5)

  • $920.80 (Per 25)

  • $3,683.21 (Per 100)
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
STB125
Manufacturer
Appleton
Manufacturer's Part Number
STB-125
Description
1-1/4" Steel LT Conn Ins Throat
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 In Length X 2.31 In Heigh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381681100 / 00781381681100
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.83 (Each)
Carton
$184.16 (Per 5)
Standard Packaging
$920.80 (Per 25)
Resources
Images
 
 
STB125 - Large Image
Attachments
 
 
STB125 - Specification Sheet
Other Links
 
 
STB125 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT CONN INS THROAT
Product Type
1-1/4 In Insul LFMC Conn
extra long description
APP STB-125 1-1/4 IN INSUL LFMC CON
Long Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 IN Length X 2.31 IN Heigh
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STB-125
GTIN
00781381681100
UPC
781381681100
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
STB Series Straight Liquidtight Connector With Insulated Throat
Packaging
Weight per each
0.78
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STB125.
Jump To:

Cross Referenced

These items are similar to STB125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-125 Appleton Electric 00781381681100
LT125A Arlington 00018997321213
433-SLTI Bridgeport Fittings 00781747044334
LTB125 Eaton Crouse-Hinds 00784564311252
LTBK125 Eaton Crouse-Hinds 00784564000279
SL125I LH Dottie 00781002667445
LTC-125 Garvin Industries 00785592110176
86212B Halex 00051411862121
H1251 Hubbell Wiring Device-Kellems 00783585035154
K1251 Killark 00783936998565
MLTI-125 Orbit Industries 00835243032033
4Q-125T O-Z Gedney 00783126617603
4Q125TG O-Z Gedney n/a
RT-125AS Producto Electric Corp. n/a
3515 Raco n/a
3515RAC Raco 00050169035153
H1251 Raco n/a
LTMI125 Raco n/a
LMM-42 Remke 00785411302140
5335 Thomas & Betts 00786210053356
LT-704 Thomas & Betts n/a
LT-704 Thomas & Betts Conduit n/a
474S Topaz 00751338336209

* All prices subject to change.

Begin Live Chat