TLC3 - 2-3/4-Oz Lubricant

Appleton

  • $48.41 (Each)
  • $48.41 (Each)

  • $290.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLC3
Manufacturer
Appleton
Manufacturer's Part Number
TLC3
Description
2-3/4-Oz Lubricant
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 Oz, Temperature Range: -73 to 399 Deg C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: Ul 886, Csa 22.2 Number 30, Ul Listed For Class I, Division 1 and 2, G
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
781381324588 / 00781381324588
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.41 (Each)
Standard Packaging
$290.46 (Per 6)
Resources
Other Links
 
 
TLC3 - Other
 
TLC3 - Other
Images
 
 
TLC3 - Small Image
 
TLC3 - Large Image
Attachments
 
 
TLC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3
Descriptions
Product Type
Thread Lubricant Hi Temp 3 O2
Description
2-3/4-OZ LUBRICANT
extra long description
APP TLC3 THREAD LUBRICANT HI TEMP 3
Special Features
Homogeneous metallic powder in a hydrocarbon agent; supports ground continuity; These lubricants have excellent qualities that inhibit corrosion and retard galvanic action on dissimilar metals
Long Description
Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 OZ, Temperature Range: -73 To 399 DEG C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, G
Additional Information
specific gravity
2.9 - 3.3
Temperature Range
-73 To 399
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TLC3
GTIN
00781381324588
UPC
781381324588
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Conductive High-Temperature Thread/Joint Lubricant
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Use To Prevent Seizing And Galling And Reduce Wear And Breakage Of Mating Parts
standard
UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G And Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat