TPC125 - 1-1/4" Rigid Three Piece Coupling

Appozgcomm

  • $61.69 (Each)
  • $61.69 (Each)

  • $308.44 (Per 5)

  • $1,542.20 (Per 25)

  • $6,168.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPC125
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC125
Description
1-1/4" Rigid Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/4 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855403257 / 00687855403257
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.69 (Each)
Carton
$308.44 (Per 5)
Standard Packaging
$1,542.20 (Per 25)
Resources
Images
 
 
TPC125 - Small Image
 
TPC125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.12
Descriptions
Description
1-1/4" RIGID THREE PIECE COUPLING
Product Type
1-1/4 In 3 Piece CPLG
extra long description
EGS TPC-125 1-1/4 IN 3 PIECE CPLG
Special Features
1-1/4 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/4 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC125
GTIN
00687855403257
UPC
687855403257
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
1.25
Packaging
Weight per each
1.2
Carton
5
Package
25
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat