TPC125 - 1-1/4" Rigid Three Piece Coupling

Appozgcomm

  • $61.69 (Each)
  • $61.69 (Each)

  • $308.44 (Per 5)

  • $1,542.20 (Per 25)

  • $6,168.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TPC125
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC125
Description
1-1/4" Rigid Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/4 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855403257 / 00687855403257
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.69 (Each)
Carton
$308.44 (Per 5)
Standard Packaging
$1,542.20 (Per 25)
Resources
Images
 
 
TPC125 - Small Image
 
TPC125 - Large Image
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.12
Descriptions
Description
1-1/4" RIGID THREE PIECE COUPLING
Product Type
1-1/4 In 3 Piece CPLG
extra long description
EGS TPC-125 1-1/4 IN 3 PIECE CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/4 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Special Features
1-1/4 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC125
GTIN
00687855403257
UPC
687855403257
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
1.25
Packaging
Weight per each
1.2
Carton
5
Package
25
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
You must have an account to view stock levels
These alternate items can be purchased instead of TPC125.
Jump To:

Cross Referenced

These items are similar to TPC125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK125 AFC Cable Systems 00077680285713
EC-125 Appleton Electric 00781381247856
203 Arlington 00018997002037
1124 Bridgeport Fittings 00781747011244
193 Eaton Crouse-Hinds 00784564101938
3PC125 Garvin Industries 00785592400468
65512B Halex 00051411655129
TPC-125 Neer 00687855403257
4-125 O-Z Gedney 00783126612608
373 Producto Electric Corp. 00785244137308
1505 Raco 00050169015056
678 Thomas & Betts 00786210006789
EK-404 Thomas & Betts 00785991408065
854 Topaz 00751338186606

* All prices subject to change.