TPC250 - 2-1/2" Rigid Three Piece Coupling

Appozgcomm

  • $229.98 (Each)
  • $229.98 (Each)

  • $2,299.77 (Per 10)

  • $22,997.74 (Per 100)
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
TPC250
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC250
Description
2-1/2" Rigid Three Piece Coupling
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855404254 / 00687855404254
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.98 (Each)
Carton
$2,299.77 (Per 10)
Resources
Images
 
 
TPC250 - Small Image
 
TPC250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
2.54
Descriptions
Description
2-1/2" RIGID THREE PIECE COUPLING
Product Type
2-1/2 In 3 Piece CPLG
extra long description
EGS TPC-250 2-1/2 IN 3 PIECE CPLG
Long Description
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 1/2 Inch, For Use With: Rigid or IMC, Material: Malleable Iron
Special Features
2-1/2 IN Trade Size Three Piece Coupling, For Use With Rigid and IMC Conduit
Additional Information
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC250
GTIN
00687855404254
UPC
687855404254
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
2.5
Packaging
Weight per each
4.15
Carton
10
Uses, Certifications, and Standards
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
Provides threaded coupling between lengths of conduit and IMC elbows, where neither can be rotated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPC250.
Jump To:

Cross Referenced

These items are similar to TPC250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC-250 Appleton Electric 781381248006
TPC-250 APPOZGCOMM 00687855404254
206 Arlington 18997002068
1127 Bridgeport Fittings 781747011275
196 Eaton Crouse-Hinds 784564101969
3PC250 Garvin Industries 785592400499
65525B Halex 51411655259
TPC-250 Neer 687855404254
4-250 O-Z Gedney 783126612752
376 Producto Electric Corp. 785244137605
1510 Raco 50169015100
1028 Sepco n/a
EC250 Steel Components, Inc. n/a
681 Thomas & Betts 786210006819
EK-407 Thomas & Betts 785991408126
857 Topaz 751338186903
EK250 AFC Cable Systems 00077680285744
L-506 Madison Electric 00784297321566

* All prices subject to change.

Begin Live Chat