UNF150NR - 1-1/2" Female Union

Appleton

  • $84.15 (Each)
  • $84.15 (Each)

  • $420.75 (Per 5)

  • $2,103.75 (Per 25)
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
UNF150NR
Manufacturer
Appleton
Manufacturer's Part Number
UNF150NR
Description
1-1/2" Female Union
Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257671 / 00781381257671
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.15 (Each)
Carton
$420.75 (Per 5)
Standard Packaging
$2,103.75 (Per 25)
Resources
Images
 
 
UNF150NR - Small Image
 
UNF150NR - Large Image
Attachments
 
 
UNF150NR - Specification Sheet
Other Links
 
 
UNF150NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
2.19
Descriptions
Product Type
1-1/2 Union Conn Type Unf
Description
1-1/2" FEMALE UNION
extra long description
APP UNF150NR 1-1/2 UNION CONN TYPE
Long Description
UNILETS UNF Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 2.19 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coa
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
Additional Information
outside diameter
3.06
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF150NR
GTIN
00781381257671
UPC
781381257671
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNF Union
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
1.46
Carton
5
Package
25
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF150NR.
Jump To:

Similar Items

Similar items are close alternatives to UNF150NR, though they may not be 100% alike.

Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Steel, 1-1/2"
  • Our Part #: UNF505
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNF505
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($640.15) ·
UNF505 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNF150NR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF150NR Appleton Electric 00781381257671
UNF505 Eaton Crouse-Hinds 00782274644301
UNF506 Eaton Crouse-Hinds 00782274071015
UNF5 Killark 00783936011943
UNF-150 O-Z Gedney 00783126552089
UNF505TB Thomas & Betts 00786210970189
UNF505 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat