UNF150NRA - 1-1/2" Alu Union

Appleton

  • $82.19 (Each)
  • $82.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF150NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF150NR-A
Description
1-1/2" Alu Union
Appleton UNF150NR-A Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (120
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257688 / 00781381257688
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.19 (Each)
Resources
Images
 
 
UNF150NRA - Large Image
 
UNF150NRA - Small Image
Attachments
 
 
UNF150NRA - Specification Sheet
Other Links
 
 
UNF150NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2" ALU UNION
Product Type
1-1/2 Union Conn Type Unf
extra long description
APP UNF150NR-A 1-1/2 UNION CONN TYP
Long Description
Appleton UNF150NR-A UNILETS UNF Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 2.19 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (120
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF150NR-A
GTIN
00781381257688
UPC
781381257688
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.68
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat