UNF150NRA - 1-1/2" Alu Union

Appleton

  • $82.19 (Each)
  • $82.19 (Each)
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
UNF150NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF150NR-A
Description
1-1/2" Alu Union
Appleton UNF150NR-A Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (120
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257688 / 00781381257688
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.19 (Each)
Resources
Images
 
 
UNF150NRA - Small Image
 
UNF150NRA - Large Image
Attachments
 
 
UNF150NRA - Specification Sheet
Other Links
 
 
UNF150NRA - Other
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
1-1/2" ALU UNION
Product Type
1-1/2 Union Conn Type Unf
Long Description
Appleton UNF150NR-A UNILETS UNF Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 2.19 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (120
extra long description
APP UNF150NR-A 1-1/2 UNION CONN TYP
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF150NR-A
GTIN
00781381257688
UPC
781381257688
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.68
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF150NRA.
Jump To:

Cross Referenced

These items are similar to UNF150NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF150NR-A Appleton Electric 00078138125768
UNF150NRA Appleton Electric 00781381257688
UNF505 SA Eaton Crouse-Hinds 00782274101866
GUF-5 Killark 00783936270050
UNF-150A O-Z Gedney 00783126551846
EXFU-5 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat