UNF200NR - 2" Female Union

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF200NR
Manufacturer
Appleton
Manufacturer's Part Number
UNF200NR
Description
2" Female Union
Unilets Unf Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 2.31 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat),
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257695 / 00781381257695
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UNF200NR - Large Image
Attachments
 
 
UNF200NR - Specification Sheet
Other Links
 
 
UNF200NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Dimensions and Weight
Length
2.31
Descriptions
Product Type
2 Union Connector Type Unf
Description
2" FEMALE UNION
extra long description
APP UNF200NR 2 UNION CONNECTOR TYPE
Long Description
UNILETS UNF Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 2.31 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat),
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit
Additional Information
outside diameter
3.72
Manufacturer Information
Manufacturers Part Number
UNF200NR
Brand
Appleton
GTIN
00781381257695
UPC
781381257695
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
UNF Union
Trade Size
Trade Size
2
Packaging
Weight per each
2.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat