UNF200NRA - 2" Alu Female Union

Appleton

  • $105.68 (Each)
  • $105.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF200NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF200NR-A
Description
2" Alu Female Union
Appleton UNF200NR-A Unilets Unf Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 2.31 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203),
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257718 / 00781381257718
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.68 (Each)
Resources
Images
 
 
UNF200NRA - Small Image
 
UNF200NRA - Large Image
Attachments
 
 
UNF200NRA - Specification Sheet
Other Links
 
 
UNF200NRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" ALU FEMALE UNION
Product Type
2 Union Connector Type Unf
extra long description
APP UNF200NR-A 2 UNION CONNECTOR TY
Long Description
Appleton UNF200NR-A UNILETS UNF Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 2.31 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203),
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF200NR-A
GTIN
00781381257718
UPC
781381257718
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat