UNF75NRA - 3/4" Alu Union

Appleton

  • $22.72 (Each)
  • $22.72 (Each)

  • $227.20 (Per 10)

  • $1,136.00 (Per 50)
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
UNF75NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF75NR-A
Description
3/4" Alu Union
Unilets Unf Union, Trade Size: 3/4 In, Outside Diameter: 1-3/4 In, Length: 1.47 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234139 / 00781381234139
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.72 (Each)
Carton
$227.20 (Per 10)
Standard Packaging
$1,136.00 (Per 50)
Resources
Images
 
 
UNF75NRA - Large Image
 
UNF75NRA - Small Image
Attachments
 
 
UNF75NRA - Specification Sheet
Other Links
 
 
UNF75NRA - Other
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
3/4" ALU UNION
Product Type
3/4 Union Connector Type Unf
extra long description
APP UNF75NR-A 3/4 UNION CONNECTOR T
Long Description
UNILETS UNF Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203)
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF75NR-A
GTIN
00781381234139
UPC
781381234139
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.16
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF75NRA.
Jump To:

Cross Referenced

These items are similar to UNF75NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XU3 Adalet 00781063183052
UNF75NR-A Appleton Electric 00781381234139
UNF205-SA Eaton Crouse-Hinds 00782274101835
GUF-2 Killark 00783936270029
UNF-75A O-Z Gedney 00783126551785

* All prices subject to change.

Begin Live Chat