UNY100 - 1 In Iron Union

Appleton

  • $80.96 (Each)
  • $80.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY100
Manufacturer
Appleton
Manufacturer's Part Number
UNY100
Description
1 In Iron Union
Unilets Unf Standard Expansion Union, Trade Size: 1 In, Outside Diameter: 1-3/4 In, Length: 3.67 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 In, Di
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381696050 / 00781381696050
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.96 (Each)
Resources
Images
 
 
UNY100 - Small Image
 
UNY100 - Large Image
Attachments
 
 
UNY100 - Specification Sheet
Other Links
 
 
UNY100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Dimensions and Weight
Length
3.67
Descriptions
Product Type
1 In Iron Union
extra long description
APP UNY100 1 IN IRON UNION
Description
1 IN IRON UNION
Long Description
UNILETS UNF Standard Expansion Union, Trade Size: 1 IN, Outside Diameter: 1-3/4 IN, Length: 3.67 IN Overall Length At Maximum Expansion, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 IN, Di
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Expansion unions compensate for expansion and contraction of conduit;Explosionproof, dust-ignitionproof;Internal phosphor bronze bonding jumper ring assures positive ground between telescoping cylinders;One-piece design eliminates need for disassembly during installation;Small external diameters excellent in restricted areas in wiring of pumps, motors and other equipment;Smooth, rounded integral bushing in each hub protects co
Additional Information
outside diameter
1-3/4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY100
GTIN
00781381696050
UPC
781381696050
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
UNF Standard Expansion Union
Trade Size
Trade Size
1
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
Class II, Division 1 And 2 Groups E, F, G;Class III;SA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;UL 886 (1203), UL File Number E10444, UL Listed For Class I, Division 1 And 2 Groups C, D
Application
For Connecting Conduit To Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat