UNY150NR - 1-1/2" Male Union

Appleton

  • $92.63 (Each)
  • $92.63 (Each)

  • $463.15 (Per 5)

  • $2,315.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY150NR
Manufacturer
Appleton
Manufacturer's Part Number
UNY150NR
Description
1-1/2" Male Union
Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/4 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257749 / 00781381257749
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.63 (Each)
Carton
$463.15 (Per 5)
Standard Packaging
$2,315.75 (Per 25)
Resources
Images
 
 
UNY150NR - Small Image
 
UNY150NR - Large Image
Attachments
 
 
UNY150NR - Specification Sheet
Other Links
 
 
UNY150NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-1/2 Union Conn Type Uny
Description
1-1/2" MALE UNION
extra long description
APP UNY150NR 1-1/2 UNION CONN TYPE
Long Description
UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY150NR
GTIN
00781381257749
UPC
781381257749
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
1.4
Carton
5
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat