UNY50NR - 1/2" Male Union

Appleton

  • $20.36 (Each)
  • $20.36 (Each)

  • $203.60 (Per 10)

  • $1,018.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY50NR
Manufacturer
Appleton
Manufacturer's Part Number
UNY50NR
Description
1/2" Male Union
Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Numb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234221 / 00781381234221
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Carton
$203.60 (Per 10)
Standard Packaging
$1,018.00 (Per 50)
Resources
Images
 
 
UNY50NR - Large Image
Attachments
 
 
UNY50NR - Specification Sheet
Other Links
 
 
UNY50NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2 Union Connector Type
Description
1/2" MALE UNION
extra long description
APP UNY50NR 1/2 UNION CONNECTOR TYP
Long Description
UNILETS UNY Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.147 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Numb
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY50NR
GTIN
00781381234221
UPC
781381234221
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.34
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat