WVDD2 - 2G Duplex CVR

Appozgcomm

  • $23.89 (Each)
  • $23.89 (Each)

  • $429.96 (Per 18)

  • $2,388.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WVDD2
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVDD2
Description
2G Duplex CVR
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Duplex Receptacle or Switches
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
687855030484 / 00687855030484
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.89 (Each)
Carton
$429.96 (Per 18)
Resources
Images
 
 
WVDD2 - Large Image
 
WVDD2 - Small Image
Attachments
 
 
WVDD2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.53 X 4.53
Descriptions
Description
2G DUPLEX CVR
Product Type
2 Gang CVR 2 Duplex RCPT
extra long description
EGS WVDD2 2 GANG CVR 2 DUPLEX RCPT
Long Description
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover for Two Duplex Receptacle or Switches
Special Features
2 Gang, Self Closing Cover, Gasket and Mounting Hardware included
Additional Information
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WVDD2
GTIN
00687855030484
UPC
687855030484
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Two Gang Weatherproof Cover
Packaging
Weight per each
0.53
Carton
18
Uses, Certifications, and Standards
Mounting
VERTICAL
standard
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema OS-1;UL Listed E2527;UL Standard 514D
Application
For use with 2 Duplex Receptacle or Switches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat