WVP211 - 1G PWR WP CVR

Appozgcomm

  • $13.25 (Each)
  • $13.25 (Each)

  • $318.09 (Per 24)

  • $1,325.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WVP211
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVP211
Description
1G PWR WP CVR
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125"
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855030163 / 00687855030163
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.25 (Each)
Carton
$318.09 (Per 24)
Resources
Images
 
 
WVP211 - Small Image
 
WVP211 - Large Image
Attachments
 
 
WVP211 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.53 X 4.53
Descriptions
Description
1G PWR WP CVR
Product Type
1 Gang Outlet CVR For RCPT 20A-50A Gry
extra long description
EGS WVP211 1 GANG OUTLET CVR FOR RC
Long Description
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, for Single Receptacle 20A-50A, Color: Gray, Opening: 2.125"
Special Features
Self Closing Power Outlet Cover, 2.125 IN opening, Gasket and Mounting Hardware included
Additional Information
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WVP211
GTIN
00687855030163
UPC
687855030163
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Cover
Packaging
Weight per each
0.42
Carton
24
Uses, Certifications, and Standards
standard
UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
Application
For use with Single Receptacle, 20-50A
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat