149 - 4" Al Clamp On Entrance Cap

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
149
Manufacturer
Arlington
Manufacturer's Part Number
149
Description
4" Al Clamp On Entrance Cap
4" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 3 At 1.73 and 4 At 1.10.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997001498 / 00018997001498
Weight per unit
4.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
149 - Other
 
149 - Other
 
149 - Other
Images
 
 
149 - Large Image
 
149 - Small Image
Attachments
 
 
149 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(9.250) x W(12.500) x H(8.000)
Descriptions
Description
4" AL CLAMP ON ENTRANCE CAP
extra long description
ARL 149 4" CLAMP-ON ENT. CAP
Product Type
4" Clamp-On Ent. Cap
Long Description
4" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 3 at 1.73 and 4 at 1.10.
Additional Information
Cable Entry
Silver
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997001498
UPC
018997001498
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Clamp-On
Trade Size
Trade Size
4
Packaging
Weight per each
4.294
Carton
1
Uses, Certifications, and Standards
Enclosure
Aluminum
Application
Rigid/IMC/EMT Cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat