2020 - #2 1" Pipe Hanger W/Bolt

Arlington

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2020
Manufacturer
Arlington
Manufacturer's Part Number
2020
Description
#2 1" Pipe Hanger W/Bolt
Pipe Hanger, 2 In Trade Size, Silver/Plated, Rigid: 1 In;Emt: 1 In Cable Size, 0.875 In Width, 2.485 In Height, 0.083 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997020208 / 00018997020208
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Standard Packaging
$116.00 (Per 100)
Resources
Specifications Sheets
 
 
2020 - Specification Sheet
Images
 
 
2020 - Large Image
 
2020 - Small Image
Attachments
 
 
2020 - Specification Sheet
Other Links
 
 
2020 - Other
 
2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
0.875 in
Height
2.485 in
Size
L(2.485) x W(0.875) x H(0.970)
Descriptions
Description
#2 1" PIPE HANGER W/BOLT
Product Type
Pipe Hanger
Long Description
Pipe Hanger, 2 in Trade Size, Silver/Plated, Rigid: 1 in;EMT: 1 in Cable Size, 0.875 in Width, 2.485 in Height, 0.083 lb/EA
Short Description
Pipe Hanger, 2 in, Silver/Plated
Special Features
1/4 in Bolt and 1/4 in Hex Nut
extra long description
ARL 2020 #2 PIPE HANGER W/BOLT
Additional Information
Color/Finish
Silver/Plated
Cable Size
Rigid: 1 in;EMT: 1 in
for use with
AC and MC Cable
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
2020
GTIN
00018997020208
UPC
018997020208
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Trade Size
Trade Size
2 in
Packaging
Weight
0.083 lb/EA
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
For EMT or Rigid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat