352 - 1" 2H Rigid Strap

Arlington

  • $0.45 (Each)
  • $0.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
352
Manufacturer
Arlington
Manufacturer's Part Number
352
Description
1" 2H Rigid Strap
1" 2-Hole Rigid Strap, Snap On Type, Plated Steel.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162310 - Mounting straps
UPC/GTIN
018997003522 / 00018997003522
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Resources
Images
 
 
352 - Small Image
 
352 - Large Image
Attachments
 
 
352 - Specification Sheet
Other Links
 
 
352 - Other
 
352 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Finish
Plated Steel
Color
Silver
Dimensions and Weight
Length
3.386
Size
L(3.386) x W(1.365) x H(0.750)
Height
0.75
Width
1.365
Descriptions
Description
1" 2H RIGID STRAP
Product Type
1" 2 Hole Rigid Strap
Long Description
1" 2-Hole RIGID STRAP, Snap on type, plated steel.
extra long description
ARL 352 1" 2 HOLE RIGID STRAP
Additional Information
Number of Holes
2
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997003522
UPC
018997003522
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Snap-on
Trade Size
Trade Size
1
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Rigid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat