38900ST - 90 Deg SNAP2IT Connect 3/8

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38900ST
Manufacturer
Arlington Industries
Manufacturer's Part Number
38900ST
Description
90 Deg SNAP2IT Connect 3/8
90 Degree Snap to It Cable Connector. Zinc Die-Cast For Ac, Mci, HCF, McIa, MCPCS Cable. Cable Range .405 to .600.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997040985 / 00018997040985
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
38900ST - Specification Sheet
Other Links
 
 
38900ST - Other
 
38900ST - Other
Images
 
 
38900ST - Small Image
 
38900ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.496) x W(1.739) x H(0.854)
Descriptions
Long Description
90 degree snap to it cable connector. Zinc die-cast for AC, MCI, HCF, MCIA, MCPCS cable. Cable Range .405 to .600.
Special Features
90 Degree MC Cable Connector
Construction
Die-Cast
Product Type
90 Deg SNAP2IT Connect 3/8
extra long description
ARL 38900ST 90 DEG SNAP2IT CONNECT
Description
90 DEG SNAP2IT CONNECT 3/8
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
38900ST
GTIN
00018997040985
UPC
018997040985
Taxonomies, Classifications, and Categories
Type
Snap-on
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat