4040AST - 3/8" MC Connector Double

Arlington

  • $4.06 (Each)
  • $4.06 (Each)

  • $101.48 (Per 25)

  • $405.94 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4040AST
Manufacturer
Arlington
Manufacturer's Part Number
4040AST
Description
3/8" MC Connector Double
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.109 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997403513 / 00018997403513
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$101.48 (Per 25)
Standard Packaging
$405.94 (Per 100)
Resources
Other Links
 
 
4040AST - Other
 
4040AST - Other
 
4040AST - Other
Images
 
 
4040AST - Large Image
 
4040AST - Small Image
Attachments
 
 
4040AST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
1.772 in
Diameter
1.605 in
Size
L(1.772) x W(1.605) x H(0.840)
Descriptions
Description
3/8" MC CONNECTOR DOUBLE
Product Type
Duplex Connector
Long Description
Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.109 lb/EA
Features
Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements
Short Description
Duplex Connector, Insulated, Die Cast Zinc, 3/8 in
Special Features
Fast and Easy Installation
extra long description
ARL 4040AST SNAP2IT SNAP IN CONNEC
Construction
Die-Cast
Additional Information
Standards Met
cULus 372D;CSA Certified LR49636;UL Listed
package quantity
25 PK;100 PK
Made in USA
yes
Insulated/Non-Insulated
Insulated
Knockout Size
1/2 in
for use with
(2) 0.485 to 0.612 in Cable
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
4040AST
sub brand
Snap2it(R)
GTIN
00018997403513
UPC
018997403513
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.109 lb/EA
Weight per each
0.17
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat