4110ST - SNAP2IT Snap In

Arlington

  • $3.03 (Each)
  • $3.03 (Each)

  • $303.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4110ST
Manufacturer
Arlington
Manufacturer's Part Number
4110ST
Description
SNAP2IT Snap In
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997007285 / 00018997007285
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Carton
$3.03 (Each)
Resources
Images
 
 
4110ST - Large Image
 
4110ST - Small Image
Other Links
 
 
4110ST - Other
 
4110ST - Other
 
4110ST - Other
Attachments
 
 
4110ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.075) x W(1.252) x H(1.000)
Descriptions
extra long description
ARL 4110ST SNAP 2 IT CONNECTOR
Product Type
Snap 2 It Connector
Description
SNAP2IT SNAP IN
Construction
Die-Cast
Long Description
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Wider Cable Range.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
4110ST
GTIN
00018997007285
UPC
018997007285
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.088
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat