412 - 6IN Steel Lockring

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
412
Manufacturer
Arlington Industries
Manufacturer's Part Number
N/A
Description
6IN Steel Lockring
6" Plated Steel Conduit Lock Nuts For Rigid Imc Fittings.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
018997004123
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
412 - Large Image
 
412 - Small Image
Attachments
 
 
412 - Specification Sheet
Other Links
 
 
412 - Other
 
412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
0.45
Width
7.83
Size
L(7.830) x W(7.830) x H(0.450)
Descriptions
Long Description
6" Plated Steel conduit lock nuts for RIGID IMC Fittings.
Product Type
6" Conduit Locknut
extra long description
ARL 412 6" CONDUIT LOCKNUT
Description
6IN STEEL LOCKRING
Manufacturer Information
Brand
Arlington Industries
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
1.21
Carton
10
Uses, Certifications, and Standards
Application
For Rigid And IMC Conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat