4406 - 2-1/2" Snap-In Bushing.

Arlington

  • $2.42 (Each)
  • $2.42 (Each)

  • $48.34 (Per 20)

  • $241.70 (Per 100)

  • $483.40 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4406
Manufacturer
Arlington
Manufacturer's Part Number
4406
Description
2-1/2" Snap-In Bushing.
2-1/2" All Plastic Snap-In Type For Knockouts.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997044099 / 00018997044099
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$48.34 (Per 20)
Standard Packaging
$483.40 (Per 200)
Resources
Images
 
 
4406 - Small Image
 
4406 - Large Image
Other Links
 
 
4406 - Other
 
4406 - Other
 
4406 - Other
Attachments
 
 
4406 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(3.504) x W(3.504) x H(0.563)
Descriptions
extra long description
ARL 4406 2 1/2" SNAP-IN BUSHING
Description
2-1/2" SNAP-IN BUSHING.
Product Type
2 1/2" Snap-In Bushing
Long Description
2-1/2" All Plastic snap-in type for knockouts.
Manufacturer Information
Manufacturers Part Number
4406
Brand
ARLINGTON
GTIN
00018997044099
UPC
018997044099
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
1-Hole Aluminum Strap
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
0.1
Carton
20
Package
200
Uses, Certifications, and Standards
Application
For Service Entrance Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat