60VW - White In-Use WP Cover

Arlington

  • $39.43 (Each)
  • $39.43 (Each)

  • $3,943.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60VW
Manufacturer
Arlington
Manufacturer's Part Number
60VW
Description
White In-Use WP Cover
1 Gang Low Profile, In and Out Cover For New and Existing Construction. Weatherproof In-Use. Meets Extra-Duty Code Requirements When Cord Is Plugged In. Uv Rated Plastic. Vertical. Color - White, Paintable.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997006806 / 00018997006806
Weight per unit
0.648 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.43 (Each)
Carton
$39.43 (Each)
Resources
Images
 
 
60VW - Large Image
 
60VW - Small Image
 
60VW - Video
Attachments
 
 
60VW - Specification Sheet
Other Links
 
 
60VW - Other
 
60VW - Other
 
60VW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.67
Width
3.752
Length
6.274
Size
L(6.274) x W(3.752) x H(1.670)
Descriptions
Long Description
1 Gang Low Profile, IN and OUT cover for new and existing construction. Weatherproof in-use. Meets extra-duty code requirements when cord is plugged in. UV rated plastic. Vertical. Color - White, Paintable.
Special Features
With Weatherproof Vertical Cover, (1) Standard Duty
extra long description
ARL 60VW COLLAPSIBLE COVER VW
Product Type
Collapsible Cover VW
Description
WHITE IN-USE WP COVER
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
60VW
GTIN
00018997006806
UPC
018997006806
Taxonomies, Classifications, and Categories
Type
Low Profile In and Out Cover
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.648
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat