6A11 - 4" Offset Nipple

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A11
Manufacturer
Arlington
Manufacturer's Part Number
6A11
Description
4" Offset Nipple
4" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
018997640024 / 00018997640024
Weight per unit
2.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6A11 - Large Image
 
6A11 - Small Image
Attachments
 
 
6A11 - Specification Sheet
Other Links
 
 
6A11 - Other
 
6A11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
5.71
Size
L(5.710) x W(4.960) x H(5.000)
Descriptions
Product Type
4" Offset Nipple
extra long description
ARL 6A11 4" OFFSET NIPPLE
Description
4" OFFSET NIPPLE
Long Description
4" Off set nipple with 3/4" offset, zinc die-cast.
Special Features
Malleable
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
6A11
GTIN
00018997640024
UPC
018997640024
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
4
Packaging
Weight per each
2.228
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat