8131 - 5/16" BLK Lap Siding

Arlington

  • $28.09 (Each)
  • $28.09 (Each)

  • $280.94 (Per 10)

  • $2,809.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8131
Manufacturer
Arlington
Manufacturer's Part Number
8131
Description
5/16" BLK Lap Siding
Siding Mounting Kit With Built In Electrical Box. 6.8 Cubic Inch Box. Kit Includes NM Cable Connector. 4 Mounting Screws. 1/4" and 5/16" Siding and Shingles. 6.6 X 6.6 Octagon.
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997081315 / 00018997081315
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.09 (Each)
Carton
$28.09 (Each)
Standard Packaging
$280.94 (Per 10)
Resources
Images
 
 
8131 - Small Image
 
8131 - Large Image
Other Links
 
 
8131 - Other
 
8131 - Other
Attachments
 
 
8131 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(6.610) x W(6.610) x H(1.124)
Length
6.61
Width
6.61
Descriptions
Description
5/16" BLK LAP SIDING
Product Type
5/16" Lap Siding BLK
extra long description
ARL 8131 5/16" LAP SIDING BLK
Long Description
Siding mounting kit with built in electrical box. 6.8 cubic inch box. Kit includes NM cable connector. 4 mounting screws. 1/4" and 5/16" siding and shingles. 6.6 x 6.6 octagon.
Special Features
Paintable
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8131
GTIN
00018997081315
UPC
018997081315
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.61
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
Application
AC/MC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat