8141F - Siding Mount Block

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8141F
Manufacturer
Arlington Industries
Manufacturer's Part Number
8141F
Description
Siding Mount Block
Siding Mounting Block. One Piece Design. Built In 6.8 Cubic Inch Box. 1" J-Channel. NM Cable Connector Included. Textured Paintable Surface.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Bodies, FS BX, Junct. BX
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997107619 / 00018997107619
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8141F - Large Image
 
8141F - Small Image
Other Links
 
 
8141F - Other
 
8141F - Other
Attachments
 
 
8141F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(6.652) x W(6.652) x H(1.126)
Length
6.652
Width
6.652
Descriptions
Product Type
Siding Mounting Block FLG
extra long description
ARL 8141F SIDING MOUNTING BLOCK FLG
Description
SIDING MOUNT BLOCK
Special Features
Includes NM Cable Connector
Long Description
Siding Mounting Block. One piece design. Built in 6.8 cubic inch box. 1" J-channel. NM cable connector Included. Textured paintable surface.
Additional Information
Knockouts
6.652
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8141F
GTIN
00018997107619
UPC
018997107619
Taxonomies, Classifications, and Categories
Type
Siding Mounting Block
Packaging
Weight per each
0.72
Carton
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat