8161 - WHT Oct 1/2" Depth Side MNTG Kit

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8161
Manufacturer
Arlington
Manufacturer's Part Number
8161
Description
WHT Oct 1/2" Depth Side MNTG Kit
Siding Mounting Kit With Built In Electrical Box. 6.8 Cubic Inch Box. Kit Includes NM Cable Connector. 4 Mounting Screws. For Flat Surfaces. 6.6 X 6.6 Octagon.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997081612 / 00018997081612
Weight per unit
0.572 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8161 - Large Image
 
8161 - Small Image
Attachments
 
 
8161 - Specification Sheet
Other Links
 
 
8161 - Other
 
8161 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.61
Width
6.61
Size
L(6.610) x W(6.610) x H(0.758)
Descriptions
Product Type
Flat Lap Mounting Kit
extra long description
ARL 8161 FLAT LAP MOUNTING KIT
Description
WHT OCT 1/2" DEPTH SIDE MNTG KIT
Long Description
Siding mounting kit with built in electrical box. 6.8 cubic inch box. Kit includes NM cable connector. 4 mounting screws. For flat surfaces. 6.6 x 6.6 octagon.
Special Features
Flat Surface Siding, Includes Mounting Block
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8161
GTIN
00018997081612
UPC
018997081612
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.572
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat