840 - 3/8 MC-BX Con W/Square

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
840
Manufacturer
Arlington
Manufacturer's Part Number
840
Description
3/8 MC-BX Con W/Square
Zinc Die-Cast, 1/2" Knockout Cable Connector With Rectangular End Stop. End Stop Diameter: .400X.580. Also Accommodates Mci-A Cable Ranges. Secures Into Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997008404 / 00018997008404
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
840 - Large Image
 
840 - Small Image
Other Links
 
 
840 - Other
 
840 - Other
Attachments
 
 
840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(0.860) x W(0.876) x H(0.876)
Descriptions
Special Features
0.4 X 0.58IN Dia End Stop, For 0.225 To 0.612IN
Long Description
Zinc die-cast, 1/2" knockout cable connector with rectangular end stop. End stop diameter: .400x.580. Also accommodates MCI-A cable ranges. Secures into knockout with a locknut.
Product Type
3/8 MC-BX Con W/Square
extra long description
ARL 840 3/8 MC-BX CON W/SQUARE
Description
3/8 MC-BX CON W/SQUARE
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997008404
UPC
018997008404
Taxonomies, Classifications, and Categories
Type
Cable Connector
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.048
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
AC/MC/SC/NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat