851A - 1/2" 90D Flex Conn

Arlington

  • $3.44 (Each)
  • $3.44 (Each)

  • $86.02 (Per 25)

  • $344.08 (Per 100)

  • $860.20 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
851A
Manufacturer
Arlington
Manufacturer's Part Number
851A
Description
1/2" 90D Flex Conn
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085. Insulated Throat
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997851109 / 00018997851109
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.44 (Each)
Carton
$86.02 (Per 25)
Standard Packaging
$860.20 (Per 250)
Resources
Images
 
 
851A - Large Image
 
851A - Small Image
Attachments
 
 
851A - Specification Sheet
Other Links
 
 
851A - Other
 
851A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.140) x W(1.842) x H(1.085)
Descriptions
Description
1/2" 90D FLEX CONN
Product Type
Ins. 1/2" 90 Flex Conn
extra long description
ARL 851A INS. 1/2" 90 FLEX CONN
Long Description
Zinc die-cast, 90 degree 2 screw flex connector for aluminum and steel Flex. Secures into a 1/2" Knockout with a diecast locknut. Accommodates cable range .830 to 1.085. Insulated throat
Special Features
Concrete tight when taped
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
851A
GTIN
00018997851109
UPC
018997851109
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
90 DEG Connector
Packaging
Weight per each
0.08
Carton
25
Package
250
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat