858 - 3-In 90D Flex/ BX/ MC

Arlington

  • $343.94 (Each)
  • $343.94 (Each)

  • $34,394.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
858
Manufacturer
Arlington
Manufacturer's Part Number
858
Description
3-In 90D Flex/ BX/ MC
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3" Knockout With A Diecast Locknut. Accommodates Cable Range 3.1 to 3.64.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997008589 / 00018997008589
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.94 (Each)
Carton
$343.94 (Each)
Resources
Images
 
 
858 - Large Image
 
858 - Small Image
Attachments
 
 
858 - Specification Sheet
Other Links
 
 
858 - Other
 
858 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(7.875) x W(6.700) x H(3.450)
Descriptions
extra long description
ARL 858 3" 90 FLEX CONNECTOR
Product Type
3" 90 Flex Connector
Description
3-IN 90D FLEX/ BX/ MC
Long Description
Zinc die-cast, 90 degree 2 screw flex connector for aluminum and steel Flex. Secures into a 3" Knockout with a diecast locknut. Accommodates cable range 3.1 to 3.64.
Special Features
Concrete Tight, 3IN Knockout
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997008589
UPC
018997008589
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
90 Deg Angle Conduit Connector
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Aluminum And Steel Flex AC MC Cable
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat