932 - 1" Al Anybodt CNDT BC&G

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932
Manufacturer
Arlington Industries
Manufacturer's Part Number
932
Description
1" Al Anybodt CNDT BC&G
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 1".
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997179029 / 00018997179029
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
932 - Small Image
 
932 - Large Image
 
932 - Video
Attachments
 
 
932 - Specification Sheet
Other Links
 
 
932 - Other
 
932 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Combination Threaded/Set-Screw
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Hub Size
1
Height
2.16
Width
3.28
Length
6.53
Descriptions
Long Description
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT. Trade Size 1".
Special Features
Threaded Flange, 11.5 CUBIC IN, 5 Per Pack
Product Type
1" LB Combo/CVR and GSKT
extra long description
ARL 932 1" LB COMBO/CVR and GSKT
Description
1" AL ANYBODT CNDT BC&G
Additional Information
Form
LB, T, LL, LR, or C
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997179029
UPC
018997179029
Taxonomies, Classifications, and Categories
Type
BLANK
Packaging
Weight per each
1.14
Carton
5
Uses, Certifications, and Standards
Application
Knockout
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat