934NM - 1 1/2"LB CVR & GSKT NM

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
934NM
Manufacturer
Arlington Industries
Manufacturer's Part Number
934NM
Description
1 1/2"LB CVR & GSKT NM
Non-Metallic. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Trade Size 1-1/2".
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997125040 / 00018997125040
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
934NM - Large Image
 
934NM - Small Image
 
934NM - Video
Other Links
 
 
934NM - Other
 
934NM - Other
Attachments
 
 
934NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.498
Hub Size
1.5
Width
3.91
Length
8.51
Descriptions
Long Description
Non-Metallic. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Trade Size 1-1/2".
Special Features
Ships as an LB, but converts to a T, LL, LR, or C
Product Type
1-1/2"LB CVR and GSKT NM
extra long description
ARL 934NM 1-1/2"LB CVR and GSKT NM
Description
1 1/2"LB CVR & GSKT NM
Additional Information
Form
LB, T, LL, LR, or C
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
934NM
GTIN
00018997125040
UPC
018997125040
Taxonomies, Classifications, and Categories
Type
Conduit Body
Packaging
Weight per each
1.25
Carton
2
Package
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat