936NM - 2-1/2" NM Anybody CNDT BC&G

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
936NM
Manufacturer
Arlington
Manufacturer's Part Number
936NM
Description
2-1/2" NM Anybody CNDT BC&G
Non-Metallic. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Trade Size 2-1/4".
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997125064 / 00018997125064
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
936NM - Specification Sheet
Other Links
 
 
936NM - Other
 
936NM - Other
Images
 
 
936NM - Large Image
 
936NM - Small Image
 
936NM - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
14.44
Hub Size
2.5
Height
4.98
Width
6.47
Descriptions
Long Description
Non-Metallic. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Trade Size 2-1/4".
Special Features
Ships as an LB, but converts to a T, LL, LR, or C
Description
2-1/2" NM ANYBODY CNDT BC&G
extra long description
ARL 936NM 2-1/2"LB CVR and GSKT NM
Product Type
2-1/2"LB CVR and GSKT NM
Additional Information
Form
LB, T, LL, LR, or C
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
936NM
GTIN
00018997125064
UPC
018997125064
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat