AS0 - Anti-Short For

Arlington

  • $0.15 (Each)
  • $0.15 (Each)

  • $14.52 (Per 100)

  • $5,808.00 (Per 40,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS0
Manufacturer
Arlington
Manufacturer's Part Number
AS0
Description
Anti-Short For
Anti-Short Bushing. Plastic. Trade Size 5/16. Cable Range 14/2 to 12/2.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997105004 / 00018997105004
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$14.52 (Per 100)
Standard Packaging
$5,808.00 (Per 40,000)
Resources
Images
 
 
AS0 - Large Image
 
AS0 - Small Image
Attachments
 
 
AS0 - Specification Sheet
Other Links
 
 
AS0 - Other
 
AS0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
L(0.652) x W(0.652) x H(0.568)
Descriptions
extra long description
ARL AS0 ANTI-SHORT BUSHING 5/16
Product Type
Anti-Short Bushing 5/16
Description
ANTI-SHORT FOR
Long Description
Anti-short bushing. Plastic. Trade Size 5/16. Cable Range 14/2 to 12/2.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997105004
UPC
018997105004
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Anti Short Bushing
Trade Size
Trade Size
5/16
Packaging
Weight per each
0.001
Carton
100
Package
40000
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Enclosure
Plastic
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat