AS1 - 3/8" Anti-Short Bushing

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS1
Manufacturer
Arlington
Manufacturer's Part Number
AS1
Description
3/8" Anti-Short Bushing
Anti-Short Bushing. Plastic. Trade Size 3/8. Cable Range 14/4 to #4/1.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997105103 / 00018997105103
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AS1 - Large Image
 
AS1 - Small Image
Attachments
 
 
AS1 - Specification Sheet
Other Links
 
 
AS1 - Other
 
AS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
L(0.655) x W(0.655) x H(0.625)
Descriptions
extra long description
ARL AS1 ANTI-SHORT BUSHING 3/8
Long Description
Anti-short bushing. Plastic. Trade Size 3/8. Cable Range 14/4 to #4/1.
Product Type
Anti-Short Bushing 3/8
Description
3/8" ANTI-SHORT BUSHING
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997105103
UPC
018997105103
Taxonomies, Classifications, and Categories
Type
Anti Short Bushing
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat