BE1XLS - 1G 1-1/2" Box Extndr

Arlington

  • $3.90 (Each)
  • $3.90 (Each)

  • $78.00 (Per 20)

  • $390.00 (Per 100)
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
BE1XLS
Manufacturer
Arlington
Manufacturer's Part Number
BE1XLS
Description
1G 1-1/2" Box Extndr
Heavy Duty Commercial Grade Box Extender, Levels and Supports The Wiring Device Where The Box Is Set Back From The Wall Surface Extends The Box Up to 1-1/2". 2 Hour Fire Rating. Single Gang. Trimmable to Work With Maxi, Midi and Standard Wall Plates.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997401724 / 00018997401724
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$78.00 (Per 20)
Resources
Images
 
 
BE1XLS - Large Image
 
BE1XLS - Small Image
Attachments
 
 
BE1XLS - Specification Sheet
Other Links
 
 
BE1XLS - Other
 
BE1XLS - Other
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
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(5.000) x W(3.250) x H(1.813)
Descriptions
Long Description
Heavy duty commercial grade Box Extender, levels and supports the wiring device where the box is set back from the wall surface extends the box up to 1-1/2". 2 hour fire rating. Single Gang. Trimmable to work with maxi, midi and standard wall plates.
Product Type
Plastic Box Extender W
extra long description
ARL BE1XLS PLASTIC BOX EXTENDER W
Description
1G 1-1/2" BOX EXTNDR
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
BE1XLS
GTIN
00018997401724
UPC
018997401724
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.085
Carton
20
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat