CE1 - 1G White Cable Entrance Plate

Arlington

  • $3.66 (Each)
  • $3.66 (Each)

  • $91.50 (Per 25)

  • $365.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CE1
Manufacturer
Arlington
Manufacturer's Part Number
CE1
Description
1G White Cable Entrance Plate
Reversible Non Metallic Cable Entrance Plate For Existing Cables. Single Gang. Includes Screws That Match Plate Color. Color White.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997104601 / 00018997104601
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.66 (Each)
Carton
$3.66 (Each)
Standard Packaging
$91.50 (Per 25)
Resources
Images
 
 
CE1 - Small Image
 
CE1 - Large Image
 
CE1 - Video
Other Links
 
 
CE1 - Other
 
CE1 - Other
Attachments
 
 
CE1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Plastic
Material
Plastic
Shape
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.620) x W(2.853) x H(1.498)
Descriptions
Description
1G WHITE CABLE ENTRANCE PLATE
Product Type
1 PC Scoop Plate White
extra long description
ARL CE1 1 PC SCOOP PLATE WHITE
Long Description
Reversible non metallic cable entrance plate for existing cables. Single Gang. Includes screws that match plate color. Color White.
Special Features
Versatile, Rustless, Install Facing In or Out
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997104601
UPC
018997104601
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Hood and Plate
Packaging
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat