DBHB1BRC - BRZ Horiz In-Box

Arlington

  • $26.78 (Each)
  • $26.78 (Each)

  • $107.11 (Per 4)

  • $2,677.72 (Per 100)
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
DBHB1BRC
Manufacturer
Arlington
Manufacturer's Part Number
DBHB1BRC
Description
BRZ Horiz In-Box
Electrical Box, Plastic, Brown/Clear, DBHB1BRC Model, 1 Gang, Rectangular, Wall Mount, 7.186 In Length, 4.934 In Width, 5.160 In Height, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776709 / 00018997776709
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Carton
$26.78 (Each)
Standard Packaging
$107.11 (Per 4)
Resources
Specifications Sheets
 
 
DBHB1BRC - Specification Sheet
Images
 
 
DBHB1BRC - Large Image
 
DBHB1BRC - Small Image
 
DBHB1BRC - Large Image
Other Links
 
 
DBHB1BRC - Other
 
DBHB1BRC - Other
Attachments
 
 
DBHB1BRC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Brown/Clear
Dimensions and Weight
Length
7.186 in
Width
4.934 in
Height
5.160 in
Depth
5.159
Size
L(4.934) x W(7.186) x H(5.159)
Descriptions
Description
BRZ HORIZ IN-BOX
Product Type
Electrical Box
Long Description
Electrical Box, Plastic, Brown/Clear, DBHB1BRC Model, 1 Gang, Rectangular, Wall Mount, 7.186 in Length, 4.934 in Width, 5.160 in Height, 1.1 lb
Features
Recessed electrical box with weatherproof-in-use cover for new brick construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/paintable.UV rated plastic for long outdoor life.
Short Description
Low Profile IN BOX for New Brick Construction
Special Features
Weatherproof-In-Use;Extra-Duty
extra long description
ARL DBHB1BRC BRONZE HORIZ IN-BOX BR
Additional Information
for use with
Electrical Box;Siding Block;Bubble Cover Assembly
Mounting Type
Wall Mount
Standards Met
UL E170558;CSA LR49636
package quantity
1 CA;4 PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Model
DBHB1BRC
sub brand
In Box(TM)
Manufacturers Part Number
DBHB1BRC
GTIN
00018997776709
UPC
018997776709
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile Inbox
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Outdoor Life;New Brick Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBHB1BRC.
Jump To:

Similar Items

Similar items are close alternatives to DBHB1BRC, though they may not be 100% alike.

Low Profile Inbox For New Brick Construction. Recessed Electrical Box With Weath...
  • Our Part #: DBHB1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBHB1C
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($107.11) ·
DBHB1C - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.78

Each

QTY:
Each
Add
BRONZE HORIZ IN-BOX BROWN W/ BROWN COVER
  • MFR Part #: DBHB1BR
  • GTIN: 00018997776693
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat