DBHM1W - WHT Dri-Box Horz

Arlington

  • $22.66 (Each)
  • $22.66 (Each)

  • $90.63 (Per 4)

  • $2,265.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHM1W
Manufacturer
Arlington
Manufacturer's Part Number
DBHM1W
Description
WHT Dri-Box Horz
Low Profile Inbox For New Construction Stucco, Textured Surfaces and Rigid Siding. Horizontal With White Cover
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776105 / 00018997776105
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.66 (Each)
Carton
$22.66 (Each)
Standard Packaging
$90.63 (Per 4)
Resources
Images
 
 
DBHM1W - Small Image
 
DBHM1W - Large Image
Other Links
 
 
DBHM1W - Other
 
DBHM1W - Other
Attachments
 
 
DBHM1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
7.012
Depth
5.16
Width
9.058
Size
L(7.012) x W(9.058) x H(5.160)
Descriptions
Description
WHT DRI-BOX HORZ
Product Type
Masonary Box Horz- White C
extra long description
ARL DBHM1W MASONARY BOX HORZ- WHITE
Long Description
Low profile inbox for new construction stucco, textured surfaces and rigid siding. Horizontal with White Cover
Special Features
UV rated plastic for long outdoor life
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBHM1W
GTIN
00018997776105
UPC
018997776105
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.04
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat